This product requires certification to purchase.

1/2 in. 155F 5.6K Quick Response and Upright Sprinkler Head in Chrome Plated

You last purchased this on
 
Tyco

Series TY-FRB 1/2 in. 155F 5.6K Quick Response and Upright Sprinkler Head in Chrome Plated

  • Fast #
  • Part #T773709155
  • Item #4522746
  • Manufacturer Part #77-370-9-155
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

Series TY-FRB 1/2 in. 155F 5.6K Quick Response and Upright Sprinkler Head in Chrome Plated

  • Fast #
  • Part #T773709155
  • Item #4522746
  • Manufacturer Part #77-370-9-155
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Quick response, standard coverage, decorative 3-mm glass bulb-type spray sprinklers designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels, and shopping malls
  • UL and C-UL listed;?FM, NYC, VdS, and LPCB approved
  • For 5.6 K-factor upright, pendent, and recessed pendent sprinklers (TY313, TY323), see TFP172 for technical information and listing details
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Series TY-FRB
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2 in
ISO:
ISO 7-1
K-Factor:
5.6
Material:
Brass, Bronze, Copper, Glass, Plastic, Stainless Steel
Material Type:
PTFE
Maximum Temperature:
155
Opening Size:
2-7/8 in
Product Type:
Pendant, Quick Response, Upright
Thread Size:
1/2 in
UL Listed:
Yes