1/2 in. 155F 5.6K Standard Response and Upright Sprinkler Head in Brass
Series TY-B 1/2 in. 155F 5.6K Standard Response and Upright Sprinkler Head in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 4200-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- UL and C-UL listed; FM, NYC, LPCB, and VdS approved
- For 5.6 K-factor, upright and pendent sprinklers (TY315, TY325), see TFP152 for technical information and listing details
Documents
Specifications
- Application:
- Commercial
- Coating:
- Painted
- Collection:
- Series TY-B
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-5/8 in
- ISO:
- ISO 7-1
- K-Factor:
- 5.6
- Material:
- Brass, Bronze, Copper, Glass, Plastic, Stainless Steel
- Material Type:
- PTFE
- Opening Size:
- 4 in
- Product Type:
- Pendant, Standard Response, Upright
- Thread Size:
- 1/2 in
- UL Listed:
- Yes