TY3199
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial
- Collection:
- TY3199
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Installation Type:
- Concealed Mount
- K-Factor:
- 5.6
- Material:
- Nickel, Brass, Bronze, Glass, Plastic
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 1-11/16 in
- Product Type:
- Quick Response, Upright
- Thread Size:
- 1/2 in
- UL Listed:
- Yes