This product requires certification to purchase.

155 Degree F 1/2 in. Quick Response Sprinkler Head in White

This product has been replaced by

Tyco Signal White 1/2 in. 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Brass
Tyco 1/2 in. 155F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in White
Manufacturer Part #77-371-4-155
You last purchased this on
 
Tyco

TY3231 155 Degree F 1/2 in. Quick Response Sprinkler Head in White

  • Fast #
  • Part #T573714155
  • Item #1959693
  • Manufacturer Part #573714155
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Tyco Signal White 1/2 in. 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Brass
Tyco 1/2 in. 155F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in White
Manufacturer Part #77-371-4-155
Tyco

TY3231 155 Degree F 1/2 in. Quick Response Sprinkler Head in White

  • Fast #
  • Part #T573714155
  • Item #1959693
  • Manufacturer Part #573714155
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls
  • Requires Certification

Documents


Specifications

Collection:
TY3231
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-3/16 in
Material:
Bronze
Maximum Temperature:
155
Pressure - Maximum:
175 psi
Product Type:
Quick Response