This product requires certification to purchase.

1/2 in. 165F 5.6K Horizontal Sidewall and Standard Response Sprinkler Head

You last purchased this on
 
Tyco

Models TFP PH5 1/2 in. 165F 5.6K Horizontal Sidewall and Standard Response Sprinkler Head

  • Fast #
  • Part #T511069165
  • Item #7026732
  • Manufacturer Part #51-106-9-165
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

Models TFP PH5 1/2 in. 165F 5.6K Horizontal Sidewall and Standard Response Sprinkler Head

  • Fast #
  • Part #T511069165
  • Item #7026732
  • Manufacturer Part #51-106-9-165
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tamper-resistant design
  • Optimizes an aesthetically appealing flush design
  • UL and C-UL listed, NYC approved
  • For 5.6 K-factor institutional pendent sprinkler (TY3290) see TFP650 for technical information and listing details
  • For 5.6 K-factor institutional horizontal sidewall sprinklers (TY3390) see TFP654 for technical information and listing details
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
Models TFP PH5
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Installation Type:
Horizontal Mount
K-Factor:
5.6
Material:
Brass, Bronze, Copper, Nickel Alloy, Plastic, Stainless Steel, Steel
Material Type:
Beryllium, PTFE
Opening Size:
5 in
Product Type:
Horizontal Sidewall, Standard Coverage, Standard Response
Thread Size:
1/2 in
UL Listed:
Yes