This product requires certification to purchase.

3/4 in. 286F 16.8K Standard Response and Upright Sprinkler Head in Natural Brass

You last purchased this on
 
Tyco

Model K17-231 3/4 in. 286F 16.8K Standard Response and Upright Sprinkler Head in Natural Brass

  • Fast #
  • Part #T518881286
  • Item #1962248
  • Manufacturer Part #51-888-1-286
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

Model K17-231 3/4 in. 286F 16.8K Standard Response and Upright Sprinkler Head in Natural Brass

  • Fast #
  • Part #T518881286
  • Item #1962248
  • Manufacturer Part #51-888-1-286
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Frangible bulb sprinkler intended for use with NFPA and FMRC specific application control mode installation criteria for the protection of high piled storage
  • Very large orifice
  • Low-pressure requirement (as low as 7 psi)
  • For 16.8 K-factor upright and pendent control mode density area sprinkler (TY7151, TY7251), see TFP332 for technical information and listing details
  • Produce a hemispherical water distribution pattern
  • UL and C-UL listed, FM and NYC approved
  • Requires Certification

Documents


Specifications

Application:
Commercial
Coating:
Painted
Collection:
Model K17-231
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-3/8 in
K-Factor:
16.8
Material:
Nickel, Bronze, Brass, Glass, Plastic
Material Type:
Beryllium, PTFE
Product Type:
Standard Response, Upright
Thread Size:
3/4 in
UL Listed:
Yes