1/2 in. NPT Brass Spray Nozzle
Type D3 1/2 in. NPT Brass Spray Nozzle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Open, directional spray nozzle designed for use in water spray fixed systems for fire protection applications
- Effective in covering exposed vertical, horizontal, curved, and irregular shaped surfaces in a cooling spray to prevent excessive absorption of heat from an external fire and possible structural damage or spread of fire to the protected equipment
- Wide variety of orifices and spray angles
- Blow-off cap available
- UL and C-UL listed; FM approved
Documents
Specifications
- Application:
- Fire Protection
- Collection:
- Type D3
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Natural Finish Bronze
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 2-1/2 in
- Material:
- Bronze, Stainless Steel
- Material Type:
- 316
- Pressure - High:
- 175
- UL Listed:
- Yes
- Width:
- 1-3/4 in