This product requires certification to purchase.

6-5/8 in. Steel Dry Pipe Accelerator

You last purchased this on
 
Tyco

Vizor 6-5/8 in. Steel Dry Pipe Accelerator

  • Fast #
  • Part #T523123000
  • Item #7238591
  • Manufacturer Part #52-312-3-000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

Vizor 6-5/8 in. Steel Dry Pipe Accelerator

  • Fast #
  • Part #T523123000
  • Item #7238591
  • Manufacturer Part #52-312-3-000
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.75
Application:
Sprinkler Systems
Collection:
Vizor
Depth:
8-7/16 in
FM Approved:
Yes
Height:
6-3/4 in
Length:
6-5/8 in
Material:
Steel
NEMA:
NEMA 2
Pressure - High:
300
Product Type:
Dry Pipe Accelerator
UL Listed:
Yes
Volts:
120/220V