This product requires certification to purchase.

You last purchased this on
 
Tyco

W-Type 1

  • Fast #
  • Part #T568721025
  • Item #1958355
  • Manufacturer Part #56-872-1-025
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

W-Type 1

  • Fast #
  • Part #T568721025
  • Item #1958355
  • Manufacturer Part #56-872-1-025
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tyco wrench specifically designed for Tyco sprinkler installation and removal
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Brand Model Compatibility:
Model EC-25, Model ESFR-22, Model ESFR-25
Collection:
W-Type 1
Color Finish Name:
Powder Coated
GSA Approved:
No
Material:
Metal
Number of Tools Included:
1
Tool Type:
Wrench
UL Listed:
No
WrenchType:
Sprinkler