W-Type 10
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- Model TY-L and Model SGQR
- Collection:
- W-Type 10
- GSA Approved:
- No
- Number of Tools Included:
- 1
- Tool Type:
- Recessed
- UL Listed:
- No
- WrenchType:
- Sprinkler