This product requires certification to purchase.

1/2 in. Sprinkler Wrench

You last purchased this on
 
Tyco

W-Type 20 1/2 in. Sprinkler Wrench

  • Fast #
  • Part #T560001106
  • Item #2100436
  • Manufacturer Part #56-000-1-106
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

W-Type 20 1/2 in. Sprinkler Wrench

  • Fast #
  • Part #T560001106
  • Item #2100436
  • Manufacturer Part #56-000-1-106
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Model CC1
Capacity:
1/2 in
Collection:
W-Type 20
GSA Approved:
No
Number of Tools Included:
1
UL Listed:
No
WrenchType:
Sprinkler