This product requires certification to purchase.

Sprinkler Wrench

You last purchased this on
 
Tyco

W-Type 3 Sprinkler Wrench

  • Fast #
  • Part #T568951001
  • Item #1958928
  • Manufacturer Part #56-895-1-001
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

W-Type 3 Sprinkler Wrench

  • Fast #
  • Part #T568951001
  • Item #1958928
  • Manufacturer Part #56-895-1-001
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tyco wrench specifically designed for Tyco sprinkler installation and removal
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Brand Model Compatibility:
Model BB1 17/32, Model EC-11, Model EC-14, Model EC-17, Model EC-8, Model ELO SW-20, Model ELO SW-24, Model ELO-231, Model ELO-231 B, Model ELO-231 FRB, Model EPEC, Model LD
Collection:
W-Type 3
Color Finish Name:
Powder Coated
GSA Approved:
No
Number of Tools Included:
1
Tool Type:
Recessed, Wrench
UL Listed:
No
WrenchType:
Sprinkler