Sprinkler Wrench
W-Type 34 Sprinkler Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- ESFR-14
- Collection:
- W-Type 34
- GSA Approved:
- No
- Number of Tools Included:
- 1
- Tool Type:
- Sprinkler Wrench
- UL Listed:
- Yes
- WrenchType:
- Sprinkler