W-Type 8
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- Model DS-3, Model K17-231, Model Ultra K17
- Capacity:
- 3/4 in
- Collection:
- W-Type 8
- GSA Approved:
- No
- Number of Tools Included:
- 1
- Tool Type:
- Wrench
- UL Listed:
- No
- WrenchType:
- Sprinkler