24 in. Drum Drip Condensate Drain
This product has been replaced by
Manufacturer Part #52-380-1-002
Wiliag™ 24 in. Drum Drip Condensate Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- Wiliag™
- Length:
- 24 in
- Material:
- Carbon Steel, Alloy Steel
- Product Type:
- Sprinkler Control