NPT Painted and Red Enamel Shield in Red
WS-2 NPT Painted and Red Enamel Shield in Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed to shield pendant sprinklers from water spray of higher elevation sprinklers
Documents
Specifications
- Application:
- Fire Sprinkler
- Coating:
- Painted
- Collection:
- WS-2
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 5 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 2-5/16 in
- Material:
- Carbon Steel
- Product Type:
- Shield
- UL Listed:
- Yes