This product requires certification to purchase.

You last purchased this on
 
Tyler Pipe

2-253 Northeast Special Series

  • Fast #
  • Part #TSVCBP1616RLTJ
  • Item #5098960
  • Manufacturer Part #025917
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyler Pipe

2-253 Northeast Special Series

  • Fast #
  • Part #TSVCBP1616RLTJ
  • Item #5098960
  • Manufacturer Part #025917
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

Collection:
2-253 Northeast Special Series
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Bend
Material:
Cast Iron