2 x 1-1/2 in. No Hub Cast Iron Sanitary Tap Tee
2 x 1-1/2 in. No Hub Cast Iron Sanitary Tap Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 390 Pallet: 780-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Cast iron pipe and fittings offer the advantages of low-cost installation
- Hub less cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
- The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
Specifications
- ASTM:
- ASTM A-888
- Application:
- Conductors, Rainwater, Soil Pipe, Storm Drainage, Vent Lines, Waste
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connection 3:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 2 in x 1-1/2 in
- Fitting Type:
- Reducing, Sanitary, Tee
- Material:
- Cast Iron
- NSF Certified:
- Yes
- Origin:
- Domestic