2 x 30 in. Hub x Spigot Cast Iron Soil Pipe
2 x 30 in. Hub x Spigot Cast Iron Soil Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Manufactured from 100% recycled content
- Not intended for pressure use
- Made in the USA
Specifications
- ASTM:
- ASTM A 74
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- Length:
- 30 in
- Material:
- Cast Iron
- NSF Certified:
- Yes
- PipeTubing Size:
- 2 in
- Schedule Class:
- Service Weight
- Wall Thickness:
- 0.17 in
- Weight:
- 12 lb