This product requires certification to purchase.

4 in. Cast Iron No-Hub Closet Flange

You last purchased this on
 
Tyler Pipe

4 in. Cast Iron No-Hub Closet Flange

  • Fast #
  • Part #TNHCLFLGPP
  • Item #5098952
  • Manufacturer Part #010616
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyler Pipe

4 in. Cast Iron No-Hub Closet Flange

  • Fast #
  • Part #TNHCLFLGPP
  • Item #5098952
  • Manufacturer Part #010616
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Fits Pipe Size:
4 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Flange Type:
Closet
IAPMO Listed:
No
Material:
Cast Iron
Test Cap Included:
No