This product requires certification to purchase.

4 in. No Hub Cast Iron Sanitary Cross

You last purchased this on
 
Tyler Pipe

4 in. No Hub Cast Iron Sanitary Cross

  • Fast #
  • Part #TNHSCRP
  • Item #5098743
  • Manufacturer Part #009122
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyler Pipe

4 in. No Hub Cast Iron Sanitary Cross

  • Fast #
  • Part #TNHSCRP
  • Item #5098743
  • Manufacturer Part #009122
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 55 Pallet: 110
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
  • Requires Certification

Specifications

ASTM:
ASTM A-888
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connection 4:
No Hub
End Connections:
No Hub x No Hub x No Hub x No Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Size 4:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Sanitary, Cross
Material:
Cast Iron
Origin:
Domestic