This product requires certification to purchase.

4 in. Cast Iron Running Trap

You last purchased this on
 
Tyler Pipe

4 in. Cast Iron Running Trap

  • Fast #
  • Part #TSVRTSVP
  • Item #5098762
  • Manufacturer Part #004622
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyler Pipe

4 in. Cast Iron Running Trap

  • Fast #
  • Part #TSVRTSVP
  • Item #5098762
  • Manufacturer Part #004622
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Running Trap
Material:
Cast Iron
Origin:
Domestic