This product requires certification to purchase.

4 x 2 in. Hub x Spigot Cast Iron Sanitary Tee

You last purchased this on
 
Tyler Pipe

4 x 2 in. Hub x Spigot Cast Iron Sanitary Tee

  • Fast #
  • Part #TSVSTPPK
  • Item #5098940
  • Manufacturer Part #001317
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyler Pipe

4 x 2 in. Hub x Spigot Cast Iron Sanitary Tee

  • Fast #
  • Part #TSVSTPPK
  • Item #5098940
  • Manufacturer Part #001317
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 67 Pallet: 134
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black cast iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74
Application:
DWV Pipe, Soil Pipe
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Spigot
End Connections:
Hub x Hub x Spigot
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
2 in
Fitting Sizes:
4 in x 4 in x 2 in
Fitting Type:
Reducing, Sanitary, Tee
Material:
Cast Iron
NSF Certified:
Yes
Origin:
Domestic