This product requires certification to purchase.

4 in. Cast Iron Closet Flange

You last purchased this on
 
Tyler Pipe

4 in. Cast Iron Closet Flange

  • Fast #
  • Part #TSVCLFLGPKG
  • Item #5098684
  • Manufacturer Part #022978
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyler Pipe

4 in. Cast Iron Closet Flange

  • Fast #
  • Part #TSVCLFLGPKG
  • Item #5098684
  • Manufacturer Part #022978
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Flange Type:
Closet
Height:
2 in
IAPMO Listed:
No
Material:
Cast Iron