This product requires certification to purchase.

4 in. No Hub Cast Iron Floor Drain

You last purchased this on
 
Tyler Pipe

400 Series 4 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #T404P
  • Item #58652
  • Manufacturer Part #028802
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyler Pipe

400 Series 4 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #T404P
  • Item #58652
  • Manufacturer Part #028802
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Furnished in cast iron spigot outlet with vandal proof cast iron strainer
  • Fits Ty-Seal® gasket or can be joined with Tyler no-hub coupling
  • Requires Certification

Specifications

ASTM:
ASTM A-74
Adjustable:
No
Collection:
400 Series
Construction:
Non-Membrane
Drain Base Material:
Cast Iron
Drain Grate Material:
Cast Iron
Fits Pipe Size:
4 in
Grate Diameter:
11 in
Grate Shape:
Round
Outlet Type:
No Hub