This product requires certification to purchase.

6 in. x 10 ft. No Hub Cast Iron Soil Pipe

You last purchased this on
 
Tyler Pipe

6 in. x 10 ft. No Hub Cast Iron Soil Pipe

  • Fast #
  • Part #TNHPU10
  • Item #4582909
  • Manufacturer Part #006817
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyler Pipe

6 in. x 10 ft. No Hub Cast Iron Soil Pipe

  • Fast #
  • Part #TNHPU10
  • Item #4582909
  • Manufacturer Part #006817
4.4 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 210
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
  • Requires Certification

Specifications

ASTM:
ASTM A 888, ASTM C 564
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub x No Hub
Length:
10 ft
Material:
Cast Iron
NSF Certified:
Yes
PipeTubing Size:
6 in
Wall Thickness:
0.19 in