This product requires certification to purchase.

6 x 4 in. No Hub Cast Iron Reducing Cleanout

You last purchased this on
 
Tyler Pipe

6 x 4 in. No Hub Cast Iron Reducing Cleanout

  • Fast #
  • Part #TSVD2WCOUUPP
  • Item #7504558
  • Manufacturer Part #003533
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyler Pipe

6 x 4 in. No Hub Cast Iron Reducing Cleanout

  • Fast #
  • Part #TSVD2WCOUUPP
  • Item #7504558
  • Manufacturer Part #003533
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-74
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connection 4:
No Hub
End Connections:
No Hub x No Hub x No Hub x No Hub
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
4 in
Fitting Size 4:
4 in
Fitting Sizes:
6 in x 6 in x 4 in x 4 in
Fitting Type:
Reducing, Cleanout
Material:
Cast Iron
Origin:
Domestic