8 in. Service Weight Gasket
Ty-Seal® 8 in. Service Weight Gasket
Product Details
Product Details
- One-piece compression gasket
- Used for joining hub and spigot cast iron soil pipe and fittings made according to ASTM A 74
Specifications
- Collection:
- Ty-Seal®
- Diameter - Inside 1:
- 8 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No