This product requires certification to purchase.

16 x 2 in. Blind Carbon Steel Flange

You last purchased this on
 
Tyler Union

16 x 2 in. Blind Carbon Steel Flange

  • Fast #
  • Part #ELTAPBF16K
  • Item #1630182
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyler Union

16 x 2 in. Blind Carbon Steel Flange

  • Fast #
  • Part #ELTAPBF16K
  • Item #1630182
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
16 in
Fitting Size 2:
2 in
Fitting Sizes:
16 in x 2 in
Fitting Type:
Reducing
Flange Type:
Blind
Material:
Carbon Steel