This product requires certification to purchase.

36 in. Mechanical Joint Ductile Iron C153 Short Body 90 Degree Bend

You last purchased this on
 
Tyler Union

36 in. Mechanical Joint Ductile Iron C153 Short Body 90 Degree Bend

Brand image
You last purchased this on
 
Tyler Union

36 in. Mechanical Joint Ductile Iron C153 Short Body 90 Degree Bend

  • Fast #
  • Part #DMJ9P4LA36
  • Item #7291120
  • Manufacturer Part #670610483946
4.9 out of 5 Customer Rating

X Points
$25,051.00
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Pressure rating 250 psi
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Ductile Iron Class:
C153
Elbow Degree:
90 DD
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
36 in
Fitting Size 2:
36 in
Fitting Sizes:
36 in
Fitting Type:
Straight
Material:
Ductile Iron
Origin:
Domestic
Pipe Lining:
Protecto 401™



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing