This product requires certification to purchase.

4 in. Flanged Ductile Iron C110 Full Body Tee

You last purchased this on
 
Tyler Union

4 in. Flanged Ductile Iron C110 Full Body Tee

  • Fast #
  • Part #DFELTP
  • Item #3317238
  • Manufacturer Part #670610398974
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyler Union

4 in. Flanged Ductile Iron C110 Full Body Tee

  • Fast #
  • Part #DFELTP
  • Item #3317238
  • Manufacturer Part #670610398974
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI 21.16, ANSI A21.51
AWWA:
AWWA C-110, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-600, AWWA C-651
Coating:
Fusion Bonded Epoxy
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Fusion Bonded Epoxy
Pressure - Maximum:
250 psi
Pressure Class:
125#
UL Listed:
Yes