4 x 3 in. Flanged Reducing Epoxy Ductile Iron C110 Full Body 90 Degree Bend
4 x 3 in. Flanged Reducing Epoxy Ductile Iron C110 Full Body 90 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Waterworks
- Coating:
- Epoxy
- Elbow Degree:
- 90 DD
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pipe Lining:
- Epoxy