This product requires certification to purchase.

6 in. Mechanical Joint x Flanged Ductile Iron C153 Short Body 45 Degree Bend (Less Accessories)

You last purchased this on
 
Tyler Union

6 in. Mechanical Joint x Flanged Ductile Iron C153 Short Body 45 Degree Bend (Less Accessories)

  • Fast #
  • Part #DMJF4LAU
  • Item #2402823
  • Manufacturer Part #670610365341
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyler Union

6 in. Mechanical Joint x Flanged Ductile Iron C153 Short Body 45 Degree Bend (Less Accessories)

  • Fast #
  • Part #DMJF4LAU
  • Item #2402823
  • Manufacturer Part #670610365341
3.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
AWWA:
AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600, AWWA C-651
Ductile Iron Class:
C153
Elbow Degree:
45 DD
End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Bend, Straight
Material:
Ductile Iron
Origin:
Domestic
Pipe Lining:
Cement