This product requires certification to purchase.

8 x 4 in. Mechanical Joint Domestic Ductile Iron C153 Short Body Reducer

Tyler Union

8 x 4 in. Mechanical Joint Domestic Ductile Iron C153 Short Body Reducer

  • Fast #
  • Part #MJELRLAXP
  • Item #1630454
  • Manufacturer Part #670610031789
5 out of 5 Customer Rating
Brand image
Tyler Union

8 x 4 in. Mechanical Joint Domestic Ductile Iron C153 Short Body Reducer

  • Fast #
  • Part #MJELRLAXP
  • Item #1630454
  • Manufacturer Part #670610031789
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Pressure Rating 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C111, ANSI C151, ANSI C153
AWWA:
AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Coating:
Fusion Bonded Epoxy
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
8 in
Fitting Size 2:
4 in
Fitting Sizes:
8 in x 4 in
Fitting Type:
Reducer
Material:
Ductile Iron
Origin:
Global
Pipe Lining:
Cement-lined
UPC:
670610031789