8 x 8 x 2 in. Mechanical Joint x Mechanical Joint Ductile Iron C153 Short Body Reducing Tee IPT Tap-on-Pipe Epoxy
8 x 8 x 2 in. Mechanical Joint x Mechanical Joint Ductile Iron C153 Short Body Reducing Tee IPT Tap-on-Pipe Epoxy
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI C110, ANSI A21.10, ANSI C104, ANSI A21.4
- AWWA:
- AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connection 3:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 8 in x 8 in x 2 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron