Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C110, ANSI C111, ANSI C153
- ASME:
- ASME B1.1, ASME B1.2, ASME B16.1
- ASTM:
- ASTM A-242, ASTM A-48, ASTM A-536, ASTM B-117, ASTM D-2000, ASTM D-2247, ASTM D-3359, ASTM D-4060, ASTM D-523
- Application:
- Waterworks
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Swivel Nut
- End Connection 2:
- Socket Weld
- End Connections:
- Swivel Nut x Socket Weld
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 6 in x 24 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF:
- NSF 61 Annex G, NSF 372 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- UL Listed:
- Yes