This product requires certification to purchase.

Flanged Ductile Iron Concentric Reducer

You last purchased this on
 
Tyler Union

Flanged Ductile Iron Concentric Reducer

  • Fast #
  • Part #FCRP41412
  • Item #1839322
  • Manufacturer Part #670610503590
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyler Union

Flanged Ductile Iron Concentric Reducer

  • Fast #
  • Part #FCRP41412
  • Item #1839322
  • Manufacturer Part #670610503590
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI C104, ANSI C110, ANSI C111, ANSI C116, ANSI C151, ANSI Class 125
ASTM:
ASTM A-536, ASTM A-242
Application:
Waterworks
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
14 in
Fitting Size 2:
12 in
Fitting Sizes:
14 in x 12 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
Pipe Lining:
Protecto P-401