This product requires certification to purchase.

You last purchased this on
 
Tyler Union

P-401

  • Fast #
  • Part #DF9P4U
  • Item #7291356
  • Manufacturer Part #670610472519
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyler Union

P-401

  • Fast #
  • Part #DF9P4U
  • Item #7291356
  • Manufacturer Part #670610472519
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
P-401
Elbow Degree:
90 DD
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic