This product requires certification to purchase.

Flanged Ductile Iron Blind Flange

You last purchased this on
 
Tyler Union

P-401 Flanged Ductile Iron Blind Flange

  • Fast #
  • Part #TAPBFP412K
  • Item #1839486
  • Manufacturer Part #670610537397
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyler Union

P-401 Flanged Ductile Iron Blind Flange

  • Fast #
  • Part #TAPBFP412K
  • Item #1839486
  • Manufacturer Part #670610537397
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.4, ANSI B16.1, ANSI C104, ANSI C110, ANSI 125
Coating:
Epoxy
Collection:
P-401
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Reducing
Flange Type:
Blind
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pipe Lining:
Protecto P-401
Tap Size:
2 in
UL Listed:
No