24 in. Ductile Iron Mechanical Joint Restraint Gland Pack
TUFGrip™ 24 in. Ductile Iron Mechanical Joint Restraint Gland Pack
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Ductile Iron Pipe
- Collection:
- TUFGrip™
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 24 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Product Type:
- Joint Restraint
- UL Listed:
- No