This product requires certification to purchase.

4 in. Domestic PVC Mechanical Joint Restraint Gland Pack

You last purchased this on
 
Tyler Union

TUFGrip™ 4 in. Domestic PVC Mechanical Joint Restraint Gland Pack

  • Fast #
  • Part #TYL516101
  • Item #4665512
  • Manufacturer Part #670610516101
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyler Union

TUFGrip™ 4 in. Domestic PVC Mechanical Joint Restraint Gland Pack

  • Fast #
  • Part #TYL516101
  • Item #4665512
  • Manufacturer Part #670610516101
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 160
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made in USA
  • Torque limiting nut on gripping wedge assembly twists off within a designed torque range, eliminating the need for specialized tools
  • Gripping wedge assembly pivots providing stronger engagement of pipe wall at lower torque requirement (45 to 60 ft-lb)
  • Proven restraint technology utilizing fewer gripping wedges in frequently applied diameters, reducing trench time and project cost
  • There is no washer or spacer to remove when installing restraints on 3" - 12" ASTM D2241 PVC pipe with IPS outside diameter
  • Restraint’s heavy duty construction and design eliminates the need for costly thrust blocks and tie rods
  • Suitable for potable and wastewater applications
  • Approved for use on multiple classes of pipe
  • Requires Certification

Documents


Specifications

ANSI:
ANSI C110, ANSI C111, ANSI C153
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2241, ASTM F-1674
AWWA:
AWWA C-110, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651
Application:
AWWA C-900 PVC Pipe, AWWA C-905 PVC Pipe, PVCO Pipe, Potable Water, Wastewater, Waterworks
Coating:
TUF-BOND
Collection:
TUFGrip™
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter - Inside 1:
4-93/100 in
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
4 in
Material:
Ductile Iron
Origin:
Domestic
Pressure Class:
305#
Product Type:
Joint Restraint
UL Listed:
Yes
Weight:
12.2 lb