6 in. Wedge Ductile Iron Retainer Gland
TUFGrip™ Series 2000 6 in. Wedge Ductile Iron Retainer Gland
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI C110, ANSI C111, ANSI C153
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2241, ASTM F-1674
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-153, AWWA C-651, AWWA C-600
- Application:
- PVC Pipe, Mechanical Joint, PVCO Pipe
- Coating:
- Alkyd Resin Baking Enamel
- Collection:
- TUFGrip™ Series 2000
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter - Inside 1:
- 7-3/100 in
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- Yes
- Weight:
- 18.3 lb