1/4 in. Stainless Steel Hex Nut
1/4 in. Stainless Steel Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
- Application:
- Industrial
- Diameter - Inside 1:
- 1/4 in
- Drive Type:
- Hex
- End Connection 1:
- OD Tube
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Double, Nut
- Proposition 65:
- WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
- Size:
- 1/4 in
- UPC:
- 811731020898
- Width:
- 1/2 in