This product requires certification to purchase.

1/2 x 1/4 in. OD x MPT Stainless Steel 90 Degree Elbow

You last purchased this on
 
Tylok

CBC-Lok® 1/2 x 1/4 in. OD x MPT Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #TSS8DME4
  • Item #1598071
  • Manufacturer Part #SS-8-DME-4
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tylok

CBC-Lok® 1/2 x 1/4 in. OD x MPT Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #TSS8DME4
  • Item #1598071
  • Manufacturer Part #SS-8-DME-4
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6575
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-182, ASTM A-276, ASTM A-479
Application:
Oil and Gas, High Pressure, High Temperature, Hydraulic, Nitrogen
Clean Bagged:
No
Collection:
CBC-Lok®
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
MPT
End Connections:
OD Tube x MPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in
Fitting Type:
Double, Elbow, Reducer
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.