1/4 in. FPT 316 Stainless Steel Cross
4FPCR 1/4 in. FPT 316 Stainless Steel Cross
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479, ASTM SA-479
- Application:
- Industrial
- Collection:
- 4FPCR
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connection 4:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Size 4:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Cross, Straight
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 316
- Proposition 65:
- WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.