This product requires certification to purchase.

1/2 in. OD x NPT Stainless Steel Adapter

You last purchased this on
 
Tylok

CBC-Lok® 1/2 in. OD x NPT Stainless Steel Adapter

  • Fast #
  • Part #TSS8DATPM8
  • Item #3183163
  • Manufacturer Part #SS-8-DATPM-8
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tylok

CBC-Lok® 1/2 in. OD x NPT Stainless Steel Adapter

  • Fast #
  • Part #TSS8DATPM8
  • Item #3183163
  • Manufacturer Part #SS-8-DATPM-8
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
Clean Bagged:
No
Collection:
CBC-Lok®
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
IAPMO Listed:
No
Length:
2 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
UL Listed:
No