This product requires certification to purchase.

1/4 in. OD Stainless Steel Union Cross

You last purchased this on
 
Tylok

CBC-Lok® 1/4 in. OD Stainless Steel Union Cross

  • Fast #
  • Part #TSS4DCR
  • Item #3183002
  • Manufacturer Part #SS-4-DCR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tylok

CBC-Lok® 1/4 in. OD Stainless Steel Union Cross

  • Fast #
  • Part #TSS4DCR
  • Item #3183002
  • Manufacturer Part #SS-4-DCR
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
Clean Bagged:
No
Collection:
CBC-Lok®
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
OD Tube
End Connection 4:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Size 3:
1/4 in
Fitting Size 4:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
IAPMO Listed:
No
ISO:
ISO 9001:2008
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
UL Listed:
No