1/4 in. OD Tube x Hose Stainless Steel Double Ferrule Tube Insert
CBC-Lok® 1/4 in. OD Tube x Hose Stainless Steel Double Ferrule Tube Insert
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
- Clean Bagged:
- No
- Collection:
- CBC-Lok®
- FM Approved:
- No
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
- UL Listed:
- No