3/8 in. Stainless Steel OD Tube Check Valve
CH Series 3/8 in. Stainless Steel OD Tube Check Valve
Product Details
Product Details
Documents
Specifications
- Collection:
- CH Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Length:
- 2-3/4 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure Class:
- 6000#
- Proposition 65:
- WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Poppet
- Valve Size:
- 3/8 in
- Valve Type:
- Check Valve