3/4 x 3/4 in. Stainless Steel Single Connector
CS-Lok® 3/4 x 3/4 in. Stainless Steel Single Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
- Collection:
- CS-Lok®
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Connector, Single, Straight
- ISO:
- ISO 9001:2008
- Length:
- 1-73/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic
- Pressure - Maximum:
- 6600 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.